96.00% AFUE 60000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Constant Torque Single-Stage Furnace
96.00% AFUE 60000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Constant Torque Single-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single-stage operation
- Your dealer can choose between 18-speed options on the blower motor to personalize the comfort of your home
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 20-year heat exchanger limited warranty
- High temperature limit control helps prevent overheating
- 10-year parts limited warranty upon timely registration
- Air purifier and humidifier compatible
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Induced draft combustion motor
- Efficient multi 18-speed ECM blower motor
Specifications
- AFUE:
- 96.00 %
- AMP:
- 6.3, 7.1, 9.8
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 56000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal, Multi-Position, Upflow
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Multi
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 60
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F (19 to 36 Deg C)
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14-1/5 in