PB Heat

Series 63™ Commercial and Residential Gas Boiler 177 MBH Natural Gas

Part #P6304SPRKSPN  |  Manufacturer Part #6304035

Input MBH :

177 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial, Residential

Boiler Type: Gas

Collection: Series 63™

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 36-3/8 in

Ignition System: Spark Ignition

Input MBH : 177 MBH

Length: 20-3/8 in

Material: Cast Iron, Enameled Steel

Power Source: Gas

Return Pipe Connection: 2-1/2 in

Supply Pipe Connection: 3 in

Type: P6304035