7/8 in. x 1/2 in. x 1/2 in. 82 ft. Mini-Split Line Set

You last purchased this on
 
PDM

GelCopper™ 7/8 in. x 1/2 in. x 1/2 in. 82 ft. Mini-Split Line Set

This product requires certification to purchase.
You last purchased this on
 
PDM

GelCopper™ 7/8 in. x 1/2 in. x 1/2 in. 82 ft. Mini-Split Line Set

  • Fast #
  • Part #PF100GUS788212
  • Item #5103107
  • Manufacturer Part #F100GUS788212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
GelCopper™
Insulated:
Yes
Length:
82 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
7/8 in
Material:
Copper
Suction Line (OD):
1/2 in
UL Listed:
No
Wall Thickness:
1/2 in