• Cart

DESCRIPTION

PDQ™ 1/2 in x 3/8 in Wheel Handle Angle Supply Stop Valve in Polished Chrome

S132G2Q1C04

Valve Size:

1/2 in x 3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
PDQ™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connection 2
OD Compression
End Connections
CTS x OD Compression
Handle Type
Wheel
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS