31 in. 33.5 gal LLDPE Containment Basin
ProChem® 31 in. 33.5 gal LLDPE Containment Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to provide secondary containment per EPA 49 CFR
- LLDPE construction
- Provides spill containment for ProChem storage tanks
Specifications
- Capacity:
- 33.5 gal
- Collection:
- ProChem®
- Height:
- 14-3/4 in
- Length:
- 31 in
- Material:
- Plastic
- Material Type:
- LLDPE
- NSF Certified:
- No
- Product Type:
- Basin
- UL Listed:
- No
- Weight:
- 19.05 lb