LDPE Chemical Spill Containment Enclosure in Blue
ProChem® PailVault™ Plus LDPE Chemical Spill Containment Enclosure in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PailVault Plus has a flat lid, PailVault Deluxe has a molded pump recess
- Connect multiple units by ordering item P0232002
- Prevents chemical spills on 5-gallon pails or carboy containers
Specifications
- Collection:
- ProChem® PailVault™ Plus
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- Product Type:
- Enclosure
- UL Listed:
- No
- Width:
- 9-19/32 in