1/2 in. MPT x Male 90 Degree Elbow
1/2 in. MPT x Male 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Male
- End Connections:
- MPT x Male
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No
- Product Type:
- 90 Degree Elbow
- UL Listed:
- No