8 gpm Softener with Control Valve

You last purchased this on
 
Peerless®

8 gpm Softener with Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Peerless®

8 gpm Softener with Control Valve

  • Fast #
  • Part #P30FM
  • Item #831982
  • Manufacturer Part #30FM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For residential and light commercial use
  • Regenerates only when required
  • Automatic water softeners with demand regeneration control
  • Automatic reset water meter
  • Non-corroding tanks
  • Requires Certification

Documents


Specifications

Flow Rate:
8 gpm
Height:
56 in
Length:
39 in
Pressure - Maximum:
150 psi
Width:
18 in