Single Handle Bathroom Sink Faucet in Chrome
Parkwood™ Single Handle Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
- Includes 30-inch flexible supply lines
- Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Fits 1 or 3-hole 4 in. installations with included optional deck plate
- Peerless products are backed by our Lifetime Limited Warranty
- Rigid spout does not swivel
- Red/blue indicators
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Ceramic disc valve
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parkwood™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Zinc
- Maximum Deck Thickness:
- 1-3/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 6 in
- Spout Reach:
- 4-3/5 in
- Spout Type:
- Standard
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6 in