Single Handle Pressure Balancing Valve Trim in Brilliance® Brushed Nickel
Single Handle Pressure Balancing Valve Trim in Brilliance® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Diameter:
- 7 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Spout Type:
- Slip On
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No