Electric Boot and Wader Dryer
Electric Boot and Wader Dryer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates moisture, prevents mold and mildew, and preserves your gear
- Silently dries and deodorizes footwear in 3 to 8 hours, all while using less electricity than a standard light bulb
- Removes wet, sweat, and odor from your footwear, keeping your feet comfortable, healthy, and dry
- Safely and effectively dries leather, rubber, vinyl, neoprene, canvas, synthetics, fleece, felt, microfiber, and more
Specifications
- Brand Model Compatibility:
- Peet®
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 13-1/5 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 110V
- Width:
- 4-4/5 in