602 Lumen LED Tactical Flashlight in Black
602 Lumen LED Tactical Flashlight in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lumens: 774
- With four programmable combinations
- LED
- IPX8 Submersible
- Up to 13 hours of burn time
- Modes: High; Medium; Low; Strobe
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- CR123
- Battery Type:
- Lithium
- Color Finish Name:
- Black
- Diameter:
- 1-189/500 in
- Length:
- 5-31/100 in
- Light Bulb Type:
- LED
- Lumens:
- 774
- Material:
- Aluminum
- Material Type:
- Polycarbonate
- Power Source:
- Battery
- Type:
- P0700000000110
- UL Listed:
- No
- Volts:
- 6V
- Weight:
- 3/10 lb