White Cooler
Elite® White Cooler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Elite®
- Color Finish Name:
- White
- Height:
- 44-22/25 in
- Length:
- 46 in
- Material:
- Plastic, Stainless Steel
- Product Type:
- Cooler
- Size:
- 150 qt
- Weight:
- 80 lb
- Width:
- 24-19/50 in