LED Flashlight with Battery

You last purchased this on
 
Pelican

LED Flashlight with Battery

  • Fast #
  • Part #P019200001110
  • Item #4469442
  • Manufacturer Part #019200-001-110
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

LED Flashlight with Battery

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lumens: 120
  • Compact designed with size and extreme performance in mind
  • LED
  • Up to 8.5 hours of battery burn time
  • Modes: High; Low; Momentary
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Alkaline
Coating:
Anodized
Color Finish Name:
Black
Diameter:
9/10 in
Length:
5-1/2 in
Light Bulb Type:
LED
Lumens:
224
Material:
Aluminum
Power Source:
Battery
Type:
P019200001110
Volts:
3V
Weight:
1/10 lb