Pole for 9600 LED Modular Light
Pole for 9600 LED Modular Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chain up to 34 Pelican™ 9600 Modular Light heads to produce over 100,000 combined lumens of bright LED light and evenly cover more than 350 yards
- Engineered with side and end mount bracket attachment points, plus a stand system that can extend up to 10 feet
- Easy to light up long stretches of roads and trenches without the hassles of conventional heavyweight light towers
- Pole, base, cable accessories sold separately
- Each stand has 15 LED’s per light head that provide 3,000 lumens
- Stackable for easy storage and transport
- Connect multiple light heads from one power source
- Mount to fences, hang overhead or stand on its own
Specifications
- Brand Model Compatibility:
- 9600 LED Modular Light
- Color Finish Name:
- Aluminum
- Height:
- 112-1/50 in
- Length:
- 1-13/50 in
- Material:
- Aluminum
- Tool Type:
- Light Pole
- UL Listed:
- No
- Width:
- 1-13/50 in