LED Keychain Flashlight in Silver
ProGear™ LED Keychain Flashlight in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Collection:
- ProGear™
- Color Finish Name:
- Silver
- Light Bulb Type:
- LED
- Lumens:
- 16
- Power Source:
- Battery
- UL Listed:
- No