1/4 x 72 in. Strip with Insert
1/4 x 72 in. Strip with Insert
Frequently Purchased Together
Product Details
- Punched on 6" center with slotted holes for adjustment
- Provided with stainless steel fasteners
- Perimeter gasketing is designed for openings up to 1/4" gaps
- Includes one 72" top strip and two 84" side strips
- C-UL US Classification
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 1/4 in
- Length:
- 72 in
- Material:
- Rubber
- Width:
- 7/8 in