3/4 in. Socket Weld 3000# Schedule 80 Extra Heavy Chromoly Coupling
3/4 in. Socket Weld 3000# Schedule 80 Extra Heavy Chromoly Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pressure Class:
- 3000#
- Schedule Class:
- 80;Extra Heavy
- Weight:
- 0.55 lb