3/4 in. 3000# F11 A182 SW Tee Chrome Moly Socket Weld
3/4 in. 3000# F11 A182 SW Tee Chrome Moly Socket Weld
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182 Grade F11
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- Length:
- 2-63/100 in
- Material:
- Alloy Steel
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Schedule Class:
- 160