1/4 x 1/4 in. In-Line Coconut Carbon Filter
1/4 x 1/4 in. In-Line Coconut Carbon Filter
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 3300 gal
- Contaminant Removal:
- Carbon, Chlorine, Taste, Odor
- Diameter:
- 2 in
- Filtering Material:
- No
- Fits Model:
- WRO-4500
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 1.5 gpm
- Height:
- 10 in
- Minimum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Width:
- 2 in