1 in. 1 hp 115/230V Booster Pump
1 in. 1 hp 115/230V Booster Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon Ceramic w/ Buna-N Mechanical Seals
- The patented SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal or pump hydraulic components
- Cast Iron housing
- Pumps require a flooded suction or must be manually primed and used with a foot valve
- Boost up to 300 psi
- They may also be used for high pressure wash down or anywhere higher pressures are required
- These pumps are used extensively to boost educator pressure for chemical feed systems
-
Lead Law Compliant
Specifications
- AMP:
- 19.2, 9.6
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Depth:
- 30-63/1000 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 20 gpm
- Height:
- 12-563/1000 in
- Horsepower:
- 1 hp
- Impeller:
- Acetal
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30-63/1000 in
- Material:
- Stainless Steel, Cast Iron
- Material Type:
- 304
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 315 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Pump Stage:
- 7
- UL Listed:
- Yes
- Volts:
- 115/230V
- Weight:
- 45 lb
- Width:
- 9-47/250 in