WCC 20 Micron Granular Activated Coconut Carbon Drinking Water Filter Cartridge
WCC 20 Micron Granular Activated Coconut Carbon Drinking Water Filter Cartridge
Frequently Purchased Together
Product Details
- Point of use filter cartridges
- Effective taste, odor, and chlorine taste and odor reduction
- Nominal 20 micron post filter reduces Carbon fines and suspended particles
- Cartridge design ensures that water passes through the entire length of the carbon bed, maximizing contact time
Specifications
- Capacity:
- 7500 gal
- Cartridge Type:
- Carbon
- Contaminant Removal:
- Sediment, Chlorine, Taste and Odor
- Depth:
- 9-3/4 in
- Diameter:
- 2-22/25 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 9.75 in x 2.88 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- W38-PRA, W38-PRB, W38-PRQC
- Flow Rate:
- 1 gpm
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Length:
- 9-3/4 in
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No
- Width:
- 2-22/25 in