2 HP 208/230/460V Circulator Pump
2 HP 208/230/460V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Noryl or Bronze Impeller
- Pull from the rear design for easy service without disturbing any piping
- All cast iron body
- Ideal for boosting pressure for irrigation or recirculation of tanks
- Carbon/Ceramic Mechanical Seal w/Buna-N
-
Lead Law Compliant
Documents
Specifications
- Connection Type:
- FPT
- Flow Rate:
- 85 gpm
- Horsepower:
- 2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 130
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 3
- Type:
- PS39525
- UL Listed:
- No
- Volts:
- 208/230/460V