W30PE 30 Micron Pleated Sediment Filter Cartridge

You last purchased this on
 
Pentair®

R Series W30PE 30 Micron Pleated Sediment Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair®

R Series W30PE 30 Micron Pleated Sediment Filter Cartridge

  • Fast #
  • Part #P15501752
  • Item #1233230
  • Manufacturer Part #155017-52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Whole house filter cartridges
  • Polyester media is extremely durable and reusable
  • Excellent for well water applications
  • Reuse is Not recommended for potable water applications
  • Requires Certification

Specifications

Cartridge Type:
Pleated, Cellulose Polyester Cartridge
Contaminant Removal:
Sediment
Depth:
9-3/4 in
Diameter:
2-63/100 in
Filter Life (Months):
12 mo
Filter Size:
9.75 in x 2.63 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
10 gpm
Height:
9-3/4 in
IAPMO Listed -:
No
Length:
9-3/4 in
Maximum Temperature:
125
Minimum Temperature:
40
NSF Certified:
No
Origin:
Global
Temperature Range:
40 to 125 Deg F
UL Listed:
No
Width:
2-63/100 in