WRC25HD20 25 Micron Heavy Duty Radial Flow Granular Activated Carbon Filter Cartridge

You last purchased this on
 
Pentair®

WRC25HD Series WRC25HD20 25 Micron Heavy Duty Radial Flow Granular Activated Carbon Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair®

WRC25HD Series WRC25HD20 25 Micron Heavy Duty Radial Flow Granular Activated Carbon Filter Cartridge

  • Fast #
  • Part #P15524751
  • Item #1283888
  • Manufacturer Part #155247-51
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for whole house and other high flow rate applications
  • Unique design and Nominal 25 micron inner wrap reduce carbon fines
  • Effectively reduce bad taste & odor and chlorine taste & odor from water
  • Factory preset 50 psi
  • Requires Certification

Specifications

ANSI:
NSF ANSI 42
Capacity:
100000 gal
Cartridge Type:
Carbon
Contaminant Removal:
Sediment
Depth:
9-3/4 in
Diameter:
4-1/2 in
Filter Life (Months):
12 mo
Filter Size:
9.75 in x 4.5 in
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
4 gpm
Height:
9-3/4 in
IAPMO Listed -:
No
Length:
9-3/4 in
Maximum Temperature:
125
Minimum Temperature:
40
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Global
Temperature Range:
40 to 125 Deg F
UL Listed:
No
Width:
4-1/2 in