23-7/8 in. Dual Tap Beer Dispenser in Black Stainless
This product has been replaced by
Manufacturer Part #HC24TB-4-1R-2
C-Series 23-7/8 in. Dual Tap Beer Dispenser in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- C-Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Product Type:
- Dual Tap Kegerator
- Refrigerator Type:
- Commercial
- Temperature Range:
- 0.5 to 5.5 Deg C (33 to 42 Deg F)
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in