14-7/8 in. 2.8 cu. ft. Undercounter and Full Refrigerator in Panel Ready/Stainless Steel
This product has been replaced by
Manufacturer Part #HP15RS-4-6
Signature Series 14-7/8 in. 2.8 cu. ft. Undercounter and Full Refrigerator in Panel Ready/Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Sleek stainless steel interior and exterior
- Ready to accept custom overlays, drawer model
- Full 3 year warranty plus additional 3 years on sealed system
- Commercial-grade digital temperature control
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready/Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 2.8 cu ft
- Refrigerator Type:
- Undercounter, Full
- Temperature Range:
- 32 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in