23-7/8 in. 3.1 cu. ft. Beverage Cooler in Stainless Steel

This product has been replaced by

*CVR* CCY 18 INDR BVRG CNTR SS GLS
Perlick 23-7/8 in. 3.1 cu. ft. Beverage Center in Stainless Steel
Manufacturer Part #HH24BS-4-3L
You last purchased this on
 
Perlick

Signature Series 23-7/8 in. 3.1 cu. ft. Beverage Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* CCY 18 INDR BVRG CNTR SS GLS
Perlick 23-7/8 in. 3.1 cu. ft. Beverage Center in Stainless Steel
Manufacturer Part #HH24BS-4-3L
Perlick

Signature Series 23-7/8 in. 3.1 cu. ft. Beverage Cooler in Stainless Steel

  • Fast #
  • Part #PHH24BS33L
  • Item #7012956
  • Manufacturer Part #HH24BS-3-3L
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 2.3
CEC Compliant:
For Sale in CA
Capacity:
3.1 cu ft
Collection:
Signature Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
24 in
Energy Star Compliant:
No
Height:
32-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Maximum Temperature:
48
Minimum Temperature:
33
Number of Shelves:
3
Power Source:
Electric
Refrigerator Type:
Beverage Centers, Compact
Temperature Range:
0.5 to 8.8 Deg C (33 to 48 Deg F)
UL Listed:
Yes
Volts:
115V
Width:
23-7/8 in