23-7/8 in. 5.2 cf Freestanding Freezer in Stainless Steel

This product has been replaced by

*CVR* CCY 24 INDR FRZR DWR SS
Perlick 24 x 34-1/4 in. 15A Drawer in Stainless Steel
Manufacturer Part #HP24FS-4-5
You last purchased this on
 
Perlick

Signature Series 23-7/8 in. 5.2 cf Freestanding Freezer in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* CCY 24 INDR FRZR DWR SS
Perlick 24 x 34-1/4 in. 15A Drawer in Stainless Steel
Manufacturer Part #HP24FS-4-5
Perlick

Signature Series 23-7/8 in. 5.2 cf Freestanding Freezer in Stainless Steel

  • Fast #
  • Part #PHP24FS35
  • Item #7012756
  • Manufacturer Part #HP24FS-3-5
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.3
CEC Compliant:
For Sale in CA
Collection:
Signature Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.2 cu ft
Height:
34-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Temperature Range:
-10 to 10 Deg F
Type:
PHP24FS35
UL Listed:
Yes
Volts:
115V
Width:
23-7/8 in