23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator in Panel Ready

This product has been replaced by

Perlick Panel Ready 24 x 34-1/4 x 24 in. 2.3A Refrigerator
Perlick 24 x 34-1/4 x 24 in. 2.3A Refrigerator in Panel Ready
Manufacturer Part #HP24RS-4-6
You last purchased this on
 
Perlick

Signature Series 23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perlick Panel Ready 24 x 34-1/4 x 24 in. 2.3A Refrigerator
Perlick 24 x 34-1/4 x 24 in. 2.3A Refrigerator in Panel Ready
Manufacturer Part #HP24RS-4-6
Perlick

Signature Series 23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator in Panel Ready

  • Fast #
  • Part #PHP24RS36
  • Item #7012774
  • Manufacturer Part #HP24RS-3-6
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.3
CEC Compliant:
For Sale in CA
Collection:
Signature Series
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
24 in
Energy Star Compliant:
No
Height:
34-1/4 in
Installation Type:
Built-in
Interior Light:
No
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Undercounter, Compact
Temperature Range:
33 to 42 Deg F
UL Listed:
Yes
Volts:
115V
Width:
23-7/8 in