23-7/8 in. 3.10 cu. ft. Undercounter Refrigerator in Stainless Steel
Signature Series 23-7/8 in. 3.10 cu. ft. Undercounter Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Industry’s largest selection of ADA height compliant models for accessible and aging in place designs
- 1000 BTU/hr capacity delivers industry’s most energy efficient cool down; indoors or outdoors
- Industry exclusive 18 in. shallow depth for ultimate design flexibility in tight spaces
- Storage for 68 cans (12 oz.) in 3.1 cu. ft.
- Perlick Anti-Condensation System™ eliminates condensation from forming on the cabinet
- Marine & coastal grade with Perlick Armor™ upgrades stainless steel, fasteners, and refrigeration system to the highest blend of corrosion resistance and food safety
- Variable speed compressor minimizes sound; up to 30% quieter than competitors
- Up to 70% faster cooling speeds than leading competitor
- Commercial-grade all stainless steel interior and exterior provide superior durability and easy cleaning
- ENERGY STAR certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 18 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 3.1 cu ft
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 185 lb
- Width:
- 23-7/8 in