24 in. 5.2 cf Outdoor Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #HP24RO-4-3L
Signature Series 24 in. 5.2 cf Outdoor Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2.5
- Application:
- Residential
- BTU:
- 995
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MBH:
- 0.995
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.2 cu ft
- Refrigerator Type:
- Full Refrigerator
- Temperature Range:
- 33 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in