24 in. 3.1 cf Indoor Undercounter Wine Reserve in Stainless Steel
This product has been replaced by
Manufacturer Part #HH24WS-4-2L
Signature Series 24 in. 3.1 cf Indoor Undercounter Wine Reserve in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 3.1 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 32 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Undercounter
- Temperature Range:
- 45 to 65 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24 in