24 in. Stainless Steel Built-In Outdoor Beer Dispenser with Right Hinge Door
This product has been replaced by
Manufacturer Part #HP24TO-4-1R-2
Signature Series 24 in. Stainless Steel Built-In Outdoor Beer Dispenser with Right Hinge Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Sleek stainless steel interior and exterior
- Stainless steel solid door model, right hinged
- Full 3 year warranty plus additional 3 years on sealed system
- Commercial-grade digital temperature control
- Stores 1-1/4" (slim or standard) barrel or 2-1/6" barrel
- Crisp white LED lighting changes to a cool blue cascade of light with the flip of a switch
- Full-extension pullout shelving for easy stocking and retrieving of product
- Includes Perlick patented 304 stainless steel 650SS flow control beer faucet and RAPIDcool air-cooled dispensing head
Specifications
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Refrigerant:
- R-134A
- Type:
- Outdoor
- UL Listed:
- Yes
- Volts:
- 115V