16 oz. Sealant Gasket in Red
16 oz. Sealant Gasket in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Red
- NSF Certified:
- No
- Product Type:
- Gasket Sealant
- Size:
- 16 oz
- UL Listed:
- No