0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in English Bronze

This product has been replaced by

ROHL® English Bronze Hot Only Water Dispenser
Perrin & Rowe® English Bronze Hot Only Water Dispenser
Manufacturer Part #U.1323LS-EB-2
You last purchased this on
 
Perrin & Rowe

0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® English Bronze Hot Only Water Dispenser
Perrin & Rowe® English Bronze Hot Only Water Dispenser
Manufacturer Part #U.1323LS-EB-2
Perrin & Rowe

0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in English Bronze

  • Fast #
  • Part #RU1325LEB2
  • Item #5079364
  • Manufacturer Part #U.1325L-EB-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Compliant Not Certified
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Swivel
Trim Only:
No
UL Listed:
No