This product requires certification to purchase.

1/2 in. 4-Port 3-Way Diverter Body

You last purchased this on
 
Perrin & Rowe

1/2 in. 4-Port 3-Way Diverter Body

  • Fast #
  • Part #RU5562NBO
  • Item #4778564
  • Manufacturer Part #U.5562NBO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

1/2 in. 4-Port 3-Way Diverter Body

  • Fast #
  • Part #RU5562NBO
  • Item #4778564
  • Manufacturer Part #U.5562NBO
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ceramic disc control cartridge
  • Inlet: 1/2" NPT
  • Outlets: 3 x 1/2" NPT
  • Flow can be split between adjacent outlets
  • Flow rate: up to 5 gpm
  • Valve only
  • Flipping the valve will cause improper operation
  • Up to 5 GPM
  • Must order trim to complete
  • Requires Certification
  • ADA Compliant


Specifications

Flow Rate:
10 gpm
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve