1-Function Body Spray in Polished Nickel
1-Function Body Spray in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Multi-directional spray
- Swivel ball-and-socket joint
- Easy clean, calcium build up resistant nozzles
- 1/2" female NPT connection
- Brass construction
- Flow rate 1.8 GPM at 45 PSI
- Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
Specifications
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in