1-Hole Deckmount Bar Faucet with Double Cross Handle in Inca Brass
1-Hole Deckmount Bar Faucet with Double Cross Handle in Inca Brass
Product Details
Product Details
- Cross handles
- Brass construction
- Ceramic disc control cartridges
- CNC machined
- Installation depth on deck: 1-3/4"
- Swivel C-spout reach: 6-1/4"
- Flow rate: 1.8 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- C-Spout, Swivel
- WaterSense Labeled:
- No