20 gpm Wall Mount Tub Filler with Double Cross Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #U.3581X-PN/TO
20 gpm Wall Mount Tub Filler with Double Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reach: 8-1/2"
- Sliding escutcheon for ease of installation
- Includes 3/4" wall valve tub set with tub spout and handles
- Separate rough available, order U.3240R Counterclockwise opening for hot (order two counterclockwise for use with cross handles) and order one clockwise cartridge part # 9.13500 for the cold side when using lever handles. Price is different.
- 16-20 GPM
- Includes both porcelain and metal lever inserts for U.3580L
- Flow rate: 16-20 gpm
- Quarter-turn ceramic disc control cartridges
- Brass construction
- 3/4" NPT for hot and cold
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Diameter:
- 3-1/2 in
- Faucet Height:
- 3-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 20 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11 in