23 x 24 in. Oval Frameless Mirror in Polished Chrome
23 x 24 in. Oval Frameless Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall mirror height: 24-7/16"
- Measures 23-1/4" wide to outside of pivot connections
- Pivot connection to wall
- 2 9/16" projection
- Beveled edges
- Projection from wall: 2-9/16"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16 in
- ETL Listed:
- No
- Frame Type:
- Frameless
- Height:
- 23 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 23 in x 24 in
- UL Listed:
- No
- Width:
- 24 in