3/4 in. Male x 1/2 in. Female Adaptor Satin Nickel
3/4 in. Male x 1/2 in. Female Adaptor Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows 3/4" inlet showerheads to be installed on existing 1/2" showerheads
- Product shown in Polished Chrome
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Product Type:
- Accessories
- WaterSense Labeled:
- No