31 RIGID Riser Inca Brass
31 RIGID Riser Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outlet: 3/4" NPSM
- Outside diameter: 3/4"
- Size: 31"
- Order R1055BD 1/2" thermostatic 5 function rough valve
- R1052BD - Order R1053BD 1/2" thermostatic 3 function rough valve
- May be cut to length
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- End Connection 1:
- NPSM
- End Connection 2:
- OD Tube
- End Connections:
- NPSM x OD Tube
- Faucet Part Type:
- Riser Pipe
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Wall Mount
- Length:
- 31 in