Brass Valve Trim for U.5585BO or R1085BO Concealed Thermostatic Rough Valve in English Bronze
Brass Valve Trim for U.5585BO or R1085BO Concealed Thermostatic Rough Valve in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature control includes pre-set safety stop with override
- Must order U.5585BO or R1085BO rough valve to complete
- Trim plate and temperature control for U.5585BO or R1085BO concealed thermostatic rough valve
- See page xxx for rough info
- 1 1/4" extension kit available, order part # U.3550
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic