Closed Front Elongated Toilet Seat in Polished Nickel
Closed Front Elongated Toilet Seat in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded wood construction; closed front
- 14 11/64" W x 18 7/64" L
- High Gloss White finish
- Adjustable solid brass hinge to fit elongated style bowls
- Quiet, easy close hinge and bumpers to stabilize the seat
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-7/64 in
- Material:
- Molded Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-11/64 in