1-Hole Bar Faucet with Double Cross Handle in Tuscan Brass
Country Kitchen 1-Hole Bar Faucet with Double Cross Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 15/64" high column spout
- 6 1/2" spout reach
- Ceramic disc control cartridges
- No hand-spray available
- 1/2" female NPSM flexible supplies, 1.5 GPM
- Brass construction
- 1 3/8" hole cutout
- Swivel spout
- 4" deep deck extension kit, order part # C7555EXT
- 2 9/16" max installation depth on deck
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 8-5/64 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8-47/64 in