1-Hole Deckmount Bar Faucet with Single Lever Handle in Satin Nickel
Country Kitchen 1-Hole Deckmount Bar Faucet with Single Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridge
- Spout height: 12-13/64"
- C-spout reach: 6-1/2"
- Maximum installation depth on deck: 2-11/64"
- Brass construction
- Flow rate: 1.5 gpm
- Swivel spout
- Hole cutout: 1-3/8"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-63/64 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-11/64 in