Three Handle Wall Mount Filler in Polished Chrome
Edwardian™ Three Handle Wall Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center: 5-29/32" (± 5/16")
- Flow rate: 10 gpm at 60 psi
- Single-function brass hand shower with metal insert
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
- Old Iron finish not available with Crystal
- Kit includes ZA386 floor legs
- Spout reach: 6-33/64"
- Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-1/4 in
- Hose Length:
- 39-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- Swivel
- Spray Type:
- Spray
- Trim Only:
- No
- Tub Spout Reach:
- 6-33/64 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No