Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Italian Country Bath Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Italian Country Bath Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel

  • Fast #
  • Part #RU4756LPN2
  • Item #3881670
  • Manufacturer Part #U.4756L-PN-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout reach: 9"
  • Three-hole installation
  • Spout height: 10-1/2"
  • CNC machined
  • Includes matching side spray
  • Hot and cold mix at the side spray
  • Quarter-turn ceramic disc valve
  • Swivel spout
  • 3/8" female compression connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
1-13/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
Weight:
10 lb