10 in. Tub Spout in Satin Nickel
Georgian Era™ 10 in. Tub Spout in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with U.4790X or U.4791L bridge kitchen faucets
- Not for use with U.4718X or U.4719L
Documents
Specifications
- Application:
- Residential
- Collection:
- Georgian Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 16-20 gpm
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Brass
- Spout Reach:
- 10 in